Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 18", Buna-N

  • Mfr # G541S-18

  • Zoro # G616295460


product price: $5,255.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Body Material
Ductile Iron
Seal Material
Buna-N
Handle Type
Bare Stem Gear Operated
Liner Material
Buna-N
Disc Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G541S-18
Zoro #
G616295460
UPC #
-
Country of Origin
Italy

Dimensions

Handle Diameter
11.81 in
Nominal Valve Size
18 in

Details

Item
Butterfly Valve
Body Material
Ductile Iron
Seal Material
Buna-N
Handle Type
Bare Stem Gear Operated
Liner Material
Buna-N
Disc Material
Stainless Steel
Standards
ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified
Number of Flange Bolt Holes
16
Maximum Pressure - Operating
250 psi
Stem Material
Stainless Steel
3-A Standard Compliance
Not Rated
Average Surface Roughness (Ra)
1.2 micron
Includes Disc Position Indicator
Disc Position Indicator Included
Disc Alignment
Concentric
Number of Stop Positions
Unlimited
For Media
Combustible Gases, Natural Gas, Steam, Water
Operating Temperature - Minimum
-30 Degrees F
Valve Series
GN501S
Coefficient of Volume (Cv)
15,063.3
Operating Temperature - Maximum
266 Degrees F
Maximum Pressure - Steam
Not Rated
Manufacturer Warranty
1 yr
ANSI Flange Class
Class 150
NSF Certifications for Food and Drinking Water
Not Rated
Connection Type
Lug
Vacuum Service Rating
29 in Hg

Description

Butterfly Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Stainless Steel, Handle Type Bare Stem Gear Operated, Standards ANSI, API 609, ISO 5211, MSS SP 67, NSF Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.