Ghs Safety

Hazard Class Decal, Variety Pack


original price: $81.85
8% off
new price: $74.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Legend/Background Color White, Red/Black
  • Header No Header
  • Legend Style Symbol
  • Height 1 in
  • Width 1 in
See all product information

Product Information

Dimensions

Height 1 in
Width 1 in

Details

Legend/Background Color White, Red/Black
Header No Header
Legend Style Symbol
Item Label
Legend No Legend
Language No Text
Self-Adhesive Yes
Material Paper
Shape Circle
Write on Surface No
Preprinted Text No Legend
Preprinted Images Variety
Adhesive Properties Removable Adhesive
Hazard Communication Standard GHS
Thickness 0.0035 in
Product Type GHS Label
Adhesive Adhesive

Description

Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Removable Adhesive, Hazard Communication Standard GHS, Height 1 in, Kit Contents Not Applicable, Language No Text, Material Paper, Material Properties Not Applicable, Mounting Type Adhesive, Preprinted Images Variety, Preprinted Text No Legend, Product Type GHS Label, Standards Not Applicable, Thickness 0.0035 in, Width 1 in, Write on Surface No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.