Shop All Right-To-Know and Hazardous Materials
Ghs Safety
Hazard Class Decal, Variety Pack
Mfr # GHS1300
Zoro # G5058767
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language No Text
- Legend No Legend
- Header No Header
- Self-Adhesive Yes
- Material Paper
Product Information
- Brand Ghs Safety
- MFR # GHS1300
- Zoro # G5058767
- Country of Origin Canada
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 1/2 in |
Width | 1/2 in |
Details
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Removable Adhesive, Hazard Communication Standard GHS, Height 1/2 in, Kit Contents Not Applicable, Language No Text, Material Paper, Material Properties Not Applicable, Mounting Type Adhesive, Preprinted Images Variety, Preprinted Text No Legend, Product Type GHS Label, Standards Not Applicable, Thickness 0.0035 in, Width 1/2 in, Write on Surface No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Mechanics Anti-Vibration Gloves, XL, Black (9002)
- MCR SAFETY Economy Kevlar Cotton Thumbslot Sleeve 2 (9379KCTE)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 M 095)
- 3M DBI-SALA Rescue Full Body Harness, M, Repel(TM) Polyester (1113346)
- GHS SAFETY Hazard Class Decal, Variety Pack (GHS1299)
- ACCUFORM Right-To-Know Center, English, 20 in. H (ZRS326)
- ACCUFORM Right-To-Know Center, English, 24 in. H (ZRS335)
- BRADY NFR Label, 5-7/8 In. H, 4 In. W, PK100 (121075)
- BRADY Card, Wallet, Right to Know, Pk25 (58515)
- BRADY Biohazard Label, 5" H, 3-1/2"W, PK20 (18766LS)
- BRADY Biohazard Label, 5 In. H, 3-1/2 In. W, PK25 (31264LS)
- Ghs Safety Right-To-Know and Hazardous Materials