3 Piece Acacia Wood Salad Bowl and Spoon Set in Brown

  • Mfr # 78975.03

  • Zoro # G021738927


product price:  $51.19
/ea

Key Features

Overall Length
13 in
Overall Height
5 in
Material
Wood
Color
Brown
Overall Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78975.03
Zoro #
G021738927
UPC #
085081021564
Country of Origin
China

Dimensions

Overall Length
13 in
Overall Height
5 in
Overall Width
13 in

Details

Item
Salad Bowl
Material
Wood
Color
Brown

Description

Elite 3 piece salad bowl and utensil set is designed with sophisticated style that brings character and richness to the table, blending, seamlessly with a wide array of colors and motifs. This set comes with one large salad bowl, one serving spoon, and one serving fork. Beautify your table and finish your meal up with this special center piece, made with a large flat bottom for optimal food space this set is perfect for big family gatherings or dinner parties. Natural wood grain finished with a semi-gloss coating, wipe damp with damp cloth to clean.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.