Gracious Dining 13-Piece Porcelain Espresso and Saucer Set with Metal Rack

  • Mfr # 92759.13

  • Zoro # G221739786


product price:  $41.69
/ea

Key Features

Overall Length
9.75 in
Overall Width
9 in
Material
Porcelain
Color
White
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92759.13
Zoro #
G221739786
UPC #
085081159403
Country of Origin
China

Dimensions

Overall Length
9.75 in
Overall Width
9 in
Overall Height
6 in

Details

Material
Porcelain
Color
White
Item
Saucer Set

Description

Perk up your morning and your serving style with the Gracious Dining 13-Piece Porcelain Espresso Set with accompanying metal rack. These fine porcelain pieces are a gorgeous addition to your dinnerware collection. Each cup comes with a beautiful saucer and they all fit snugly together in the chic and stylish matte metal rack which is perfect for easy access and storage. Includes: six 3.5 oz. cups, six 5 in. saucers and one metal rack. Dishwasher and Microwave Safe, Oven Safe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.