
Grantville 4 Piece 6 Inch Santoku Knife with Sheath in Assorted Colors
Mfr # 92565.01
Zoro # G921738270
product price:Â $21.99
/eaKey Features
Overall Width
1.5 in
Overall Length
10.5 in
Color
Assorted
Overall Height
0.5 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
92565.01
Zoro #
G921738270
UPC #
085081157461
Country of Origin
China
Dimensions
Overall Width
1.5 in
Overall Length
10.5 in
Overall Height
0.5 in
Details
Item
Kitchen Knife Set
Color
Assorted
Material
Stainless Steel
Description
The Gibson Grantville 6 in. Santoku Knife in Assorted Colors is the perfect traditional cutlery knife for prepping your next meal! The Grantville 6 in. Santoku will become the go-to knife for many food preparation tasks since this knife set is known for its chopping, cutting, dicing and mincing abilities. This style of knife has become very popular with today's homemakers for its versatility. Perfect set for slicing, dicing and chopping vegetables, fruits, meats, cheeses and more!
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.