Chiara 2 Gallon Mason Cold Drink Dispenser with Yellow Metal Base and Lid

  • Mfr # 130948.02RR

  • Zoro # G221736655


product price:  $29.39
/ea

Key Features

Overall Width
9.5 in
Material
Glass
Overall Height
17.7 in
Overall Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
130948.02RR
Zoro #
G221736655
UPC #
085081541291
Country of Origin
China

Dimensions

Overall Width
9.5 in
Overall Height
17.7 in
Overall Length
9.5 in

Details

Color
Yellow
Item
Drink Dispenser
Material
Glass

Description

The Chiara 2 Gallon mason jar cold drink dispenser is perfect for both indoor and outdoor serving. This dispenser has a brightly colored lid, base, and spout to add a fun pop to your party. Serve your favorite lemonade, tea, punch, and more with this 2 gallon dispenser. Easy pour spout has a crank while the lifted base makes it easy for your guests to place their cups underneath without tilting or spilling. Durable glass and metal construction are perfect for long lasting use. This is for cold beverage use only and show be hand washed.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.