Edge Craft 4 Piece Nonstick Stainless Steel Cutlery Set with Cutting Board

  • Mfr # 128699.04

  • Zoro # G421736196


product price:  $25.99
/ea

Key Features

Overall Length
16.5 in
Color
Black
Overall Width
8.25 in
Material
Stainless Steel
Overall Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128699.04
Zoro #
G421736196
UPC #
085081518804
Country of Origin
China

Dimensions

Overall Length
16.5 in
Overall Width
8.25 in
Overall Height
0.5 in

Details

Color
Black
Material
Stainless Steel
Item
Cutlery Set

Description

The Edge Craft 4 Piece Stainless Steel Cutlery Set comes with three assorted knives and one cutting board. This set is perfect to fulfill your every day kitchen essential tasks. Lightweight and small cutting board is easy to store on your counter top or hang from the wall. This set includes One 8inch cleaver knife, one 7inch santoku knife, and one 5inch utility knife. Each knife is constructed with black stainless steel for durable long lasting use and a sleek finish. Hand wash only.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.