Noble Court 12 oz. Mug Set in White, 12PK

  • Mfr # 108048.01

  • Zoro # G521737093


product price: $32.99
/pk 12, $2.75/ea

Key Features

Height
4 in
Material
Ceramic
Color
White
Width
3.5 in
Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108048.01
Zoro #
G521737093
UPC #
085081312297
Country of Origin
China

Dimensions

Height
4 in
Width
3.5 in
Length
3.5 in

Details

Material
Ceramic
Color
White
Item
Mug Set

Description

These classy delicate mugs will never go out of style. The Noble Court mug set will adorn your table with its elegant white reactive glaze finish, giving you complete creative freedom to create beautiful table settings for all occasions! These timeless mugs feature sturdy handles for a comfy and safe grip, allowing you to freely enjoy your favorite beverages, any time and anywhere! Set includes twelve 12 ounce mugs Made of fine ceramic White reactive glaze finish Dishwasher safe Microwave safe

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.