Shop HOMEROOTS
See all product information
Create Account
10in Clear Rectangular Cut Crystal Serving Tray
- Mfr # 517510
- Zoro # G823440448
product price:Â
$
21.99
/ea
Key Features
Chip Resistant
No
Tray Type
Serving Tray
Finish
Natural
Overall Depth
6.1 in
Material
Cut Crystal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 517510
- Zoro #
- G823440448
- UPC #
- -
- Country of Origin
- China
- Chip Resistant
- No
- Tray Type
- Serving Tray
- Finish
- Natural
- Item
- Trays
- Material
- Cut Crystal
- Tray Pattern
- No Pattern and Not Solid Color
- Assembly Required
- No Assembly Needed
- Color
- Clear
- Capacity
- 25+
- Shape
- Rectangular
- Dishwasher Safe
- No
- Microwave Safe
- No
- Food Safe
- Yes
Dimensions
- Overall Depth
- 6.1 in
- Size
- 10.04" W
- Overall Width
- 10.04 in
- Length
- 1.18 in
Description
Elevate your entertaining space with this 10-inch cut crystal serving tray, perfect for displaying appetizers and desserts with a touch of sophistication. Crafted in a traditional style, this rectangular tray features a clear hue that effortlessly complements any decor. Designed for practicality, it boasts a food-safe finish, ensuring you can serve your favorite treats with peace of mind. Manufactured with precision using machine-made techniques, this serving tray combines elegance and functionality, making it a versatile piece for both special occasions and everyday use. 1.18-inch H x 10.04-inch W x 6.1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.