Opus 3.5 Inch. Stainless Steel Paring Knife with Black Blade

  • Mfr # 93088.01

  • Zoro # G921738362


product price: $16.19
/ea

Key Features

Material
Stainless Steel
Overall Width
3 in
Color
Silver
Overall Height
1 in
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93088.01
Zoro #
G921738362
UPC #
085081162694
Country of Origin
China

Dimensions

Overall Width
3 in
Overall Height
1 in
Overall Length
6 in

Details

Material
Stainless Steel
Color
Silver
Item
Kitchen Knife Set

Description

The Gibson Home Opus 3.5 in. Paring Knife will be a great addition to your kitchen. This Stainless Steel Paring Knife will easily take care of all your slicing and dicing needs! Perfect for peeling fruits and veggies, but is very versatile. The durable stainless steel blade boasts precision and durability, and is complemented by a beautiful Black finish. Bring this Paring Knife home today!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.