Terra Bella 4 Piece 18.5 Ounce Terracotta Mug Set in Sandstone

  • Mfr # 142963.01

  • Zoro # G521740000


product price: $33.99
/ea

Key Features

Material
Terracotta
Height
4.65 in
Length
5.25 in
Width
3.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142963.01
Zoro #
G521740000
UPC #
085081641427
Country of Origin
China

Dimensions

Height
4.65 in
Length
5.25 in
Width
3.6 in

Details

Color
Sandstone
Material
Terracotta
Item
Mug Set

Description

Elevate your coffee or tea experience with the Gibson Home Terra Bella 4 Piece 18.5 Ounce Terracotta Mug Set in Pearl White. These mugs are not just dinnerware; they're a statement of elegance and functionality. Each mug is crafted from high-quality terracotta and finished in a beautiful sand beige glaze, adding a touch of sophistication to your table setting. With a generous 18.5-ounce capacity, they are perfect for enjoying generous servings of your favorite hot beverages. The sturdy handle ensures a comfortable grip, while the terracotta material helps maintain the temperature of your drink for longer, ensuring every sip is as enjoyable as the first. Whether you're starting your day with a revitalizing cup of coffee or winding down with a soothing herbal tea, the Gibson Home Terra Bella Mug Set is designed to enhance your drinking experience. These mugs blend seamlessly with both modern and rustic decor styles, making them a versatile addition to any kitchen or dining room. Their durable construction ensures they withstand daily use while retaining their exquisite appearance over time. Treat yourself or impress guests with this set that combines timeless design with practical functionality, promising to make every beverage moment a delightful occasion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.