Men's T-shirt, Cotton, No Pocket(s), Orange, 3XL
Mfr # 2400SOR8
Zoro # G2827230
product price:Â $11.84
/eaKey Features
Size
3XL
Material
Cotton
Fabric Weight
6 oz/sq yd
Fit
Classic Fit
Pockets
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2400SOR8
Zoro #
G2827230
UPC #
-
Country of Origin
Unknown
Dimensions
Size
3XL
Sleeve Length
39 1/2 in
Length
33 in
Fits Chest Size
54 in to 56 in
Minimum Chest Size
54 in
Maximum Chest Size
56 in
Details
Item
T-shirt
Color
Orange
Material
Cotton
Fabric Weight
6 oz/sq yd
Fit
Classic Fit
Pockets
No
Features
Classic Heavyweight Fabric, Double Needle Bottom Hem, Fiber Content Varies by Color, Preshrunk Jersey Knit, Seamless Double Needle 7/8 in Collar, See Color List for Exceptions, Tear Away Label
Gender
Men's
Style
T-Shirt
Number of Outside Pockets
0
Type
Long Sleeve
Collar Style
Taper Neck
Description
T-shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6 oz/sq yd, Number of Outside Pockets 0, Fit Classic Fit, Color Orange, Sleeve Type Long, Sleeve Length 39 1/2 in, Size 3XL, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Length 33 in, Collar Style Taper Neck, Features Classic Heavyweight Fabric, Double Needle Bottom Hem, Fiber Content Varies by Color, Preshrunk Jersey Knit, Seamless Double Needle 7/8 in Collar, See Color List for Exceptions, Tear Away Label
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.