Manufacturing GIL2758025 Gilmour .62 in. x 25 ft. Weeper Hose

  • Mfr # GIL2758025

  • Zoro # G503922073


product price:  $33.19
/ea

Key Features

Hose Length
25 ft
Hose Inside Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GIL2758025
Zoro #
G503922073
UPC #
34411600832
Country of Origin
China

Dimensions

Hose Length
25 ft
Hose Inside Dia.
5/8 in

Details

Item
Weeper Hose

Description

Gilmour's premium tanks have more actual capacity than most comparable tanks, and can also be used to strip wallpaper or apply deck stains and wood preservatives.
  • Dimensions:
  • Length: 2.7
  • Width: 13.4
  • Depth: 14.2
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.