This item is Discontinued.

Gilmour Sprayer Sprinkler W/3-Prong Spike Base 01993 809993-1001

Sprayer Sprinkler W/3-Prong Spike Base 01993 (Discontinued)

  • Mfr # 809993-1001
  • Zoro # G702697505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
809993-1001
Zoro #
G702697505
UPC #
34411019931
Country of Origin
Unknown

Dimensions

Outside Diameter
4
Width
8.1
Height
9.7
Length
18.6

Description

This Large Area Impulse Sprinkler delivers superior coverage and features all-metal construction for superior durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.