Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deluxe Digital Manometers

  • Mfr # GI310806

  • Zoro # G315963523


product price: $234.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GI310806
Zoro #
G315963523
UPC #
661541204397
Country of Origin
China

Description

Industrial requirements such as Manifold Pressure. - Features & Benefits : Digital display of gauge or differential pressure Display unit options: psi inH2O bar mmHg ozin2 kgcm2 kPa ftH2O inHg cmH2O & mbar Bright backlight Min/Max memory + data hold Simple fittings for hose connection RS-232 computer interface CE and RoHS approved Typical industrial application for:?Measuring manifold pressure Specifications : Measurement Range/Resolution:: 0 to 100 psi/0.1 psi Measurement Accuracy: ?3% of full scale valueResponse Time: 0.5 secondsOperating Temperature:32? to 122?F 0? to 50?CDimensions:7.2 x 2.8 x 1.2 in. 182 x 72 x 30mmWeight: 7.6 oz. 215gPower Source: 1 ?9V? battery included Includes : Connection hose Molded hard case Battery User?s manual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.