Shop GIZMO ENGINEERING
See all product information
Create Account
AB-1 Alarm BoX Lithium battery powered, LED, Buzzer 103dB - 2ft, IP65 enclosure 4 X 4 X 2
- Mfr # AB1
- Zoro # G923548686
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
For Use With
Float Switches/Level Probes/pH & ORP meters/Pressure or lift switches
Application
A rugged, standalone alarm box that turns any sensor signal into a clear audio/visual warning.
Material
PVC
Height
2 in
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AB1
- Zoro #
- G923548686
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Float Switches/Level Probes/pH & ORP meters/Pressure or lift switches
- Application
- A rugged, standalone alarm box that turns any sensor signal into a clear audio/visual warning.
- Material
- PVC
- Item
- Alarm Box
- Color
- Grey
- Includes
- Battery
Dimensions
- Height
- 2 in
- Length
- 5 in
- Width
- 4 in
Description
AB-1 is a rugged, self-contained, battery-powered alarm solution that eliminates the compleXity of conventional alarm wiring. It combines high-intensity visual signaling, a loud industrial buzzer, long-life lithium battery power, and fleXible alarm behaviors in a small, weatherproof enclosure rated IP65 / NEMA 4X. With simple connection to dry contacts, field-selectable modes such as snooze and tank-fill operation, and minimal quiescent load for multi-year battery life, the AB-1 is a cost-effective choice wherever a dependable point-of-use alarm is required.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.