Shop GIZMO ENGINEERING
See all product information
Create Account
Intrinsically Safe IBC Low Level Alarm 316 Stainless Steel, 6 in IBC lid, Battery powered
- Mfr # IS-ILK-SS
- Zoro # G323548743
product price:Â
$
1,663.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Silver
Includes
BT-IS Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IS-ILK-SS
- Zoro #
- G323548743
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Color
- Silver
- Item
- Intrinsically Safe
- Includes
- BT-IS Battery
Description
Gizmo Engineering IS-ILK-SS is an intrinsically safe industrial alarm designed to monitor liquid levels in hazardous environments and alert personnel to abnormal conditions. While specific manufacturer literature for the IS-ILK-SS model is limited, available distributor data indicates it is categorized as a buzzer/horn alarm suitable for installation in intrinsically safe systems, particularly within IBC (Intermediate Bulk Container) and tank applications. Intrinsic safety means the unit is engineered to operate safely in eXplosive atmospheres (e.g., Class I, Division 1 locations) where electrical sparks or high energy circuits could ignite flammable gases, vapors, or dust. It achieves this by limiting electrical energy to a level incapable of causing ignition. This class of alarm is widely used in industrial settings where monitoring liquid levels is critical and environmental safety is a concern: Storage tanks and IBC totes: Detect low or high liquid levels to prevent spillages or dry running of pumps. Hazardous industrial environments: Facilities handling flammable liquids or gases where intrinsic safety is mandated. Chemical processing: Alerts operators to abnormal conditions without introducing ignition risk. Oil & gas facilities: Tank farms, fueling stations, and distribution terminals. In essence, the Gizmo Engineering IS-ILK-SS is a purpose-built industrial alarm module designed to provide reliable, intrinsically safe audible alerts in hazardous locations. With stainless steel construction, battery-powered operation, and suitability for liquid level monitoring tasks, it is well-suited for demanding industrial environments where safety and reliability are paramount.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.