Shop GIZMO ENGINEERING
See all product information
Create Account
Alarm BoX with Level Probe Enclosure 5X5X2, 12VDC, LED stack light, Buzzer 103dB - 2 ft
- Mfr # AB3-PF
- Zoro # G523548703
product price:Â
$
659.99
/ea
Free Shipping & Returns
Key Features
Color
Grey
Width
5 in
Length
7 in
Height
2 in
Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AB3-PF
- Zoro #
- G523548703
- UPC #
- -
- Country of Origin
- United States
- Item
- Alarm Box
- Color
- Grey
- Material
- PVC
Dimensions
- Width
- 5 in
- Length
- 7 in
- Height
- 2 in
Description
Gizmo Engineering AB3-PF is an industrial-grade alarm boX design including a liquid level sensor to provide reliable visual and audible alerts in liquid monitoring and control applications. This model integrates robust annunciation features with durable construction, making it suitable for demanding industrial environments such as chemical processing, plating operations, and fluid storage systems. At its core, the AB3-PF functions as an alarm annunciator equipped with a high-decibel buzzer and a bright stack light indicator. The system delivers clear status signaling through both sound and color-coded visual cues, ensuring operators are immediately alerted to abnormal conditions such as high or low liquid levels. The buzzer produces a distinctive warbling tone designed to cut through background industrial noise, while the flashing beacon remains visible even in daylight conditions. The unit is powered primarily by AC supply (typically 120V), with compatibility for multiple voltage configurations, and incorporates battery-backed functionality to maintain operation during power interruptions. This ensures continuous monitoring and alarm capability, which is critical for safety and environmental protection. Constructed with a rugged PVC enclosure and stainless-steel internal components, the AB3-PF is engineered for durability in harsh conditions. It features an IP65-rated housing, offering protection against dust, water, and corrosion. Its compact form factor (approximately 5 X 5 X 2 inches) allows for easy installation in tight spaces, while plug-and-play connectivity enables integration with float switches or other sensing devices. Additional features include a relay output for system integration, a test button for quick diagnostics, and waterproof circuitry for reliable outdoor or washdown use. Overall, the Gizmo Engineering AB3-PF provides a dependable, easy-to-install solution for real-time monitoring and alarm notification, helping prevent spills, equipment damage, and safety hazards in industrial operations.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.