Alarm BoX 9V Lithium Battery powered, LED, Waterproof IP65 enclosure 5X5X2, Buzzer 103dB - 2ft
- Mfr # AB-5
- Zoro # G423548650
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Includes
Battery
Length
6 in
Material
PVC
Width
5 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AB-5
- Zoro #
- G423548650
- UPC #
- -
- Country of Origin
- United States
- Includes
- Battery
- Item
- Alarm Box
- Material
- PVC
- Color
- Grey
Dimensions
- Length
- 6 in
- Width
- 5 in
- Height
- 2 in
Description
AB-5 is industrial-grade, battery-operated alarm boX designed for high-reliability monitoring of eXternal switch contacts. It provides both loud audible and bright visual alerts when a connected contact is either opened or closed, making it a versatile tool for liquid level monitoring. The AB-5 offers a selectable 15-minute relay delay, which is ideal for preventing nuisance alarms in systems where temporary fluctuations are eXpected. Designed for rugged, wet, or corrosive environments, it offers fleXible input logic, programmable behaviors, and eXceptional battery life, making it ideal for remote or unattended installations where reliability and simplicity are critical.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.