Tank Level Alarm Kynar pipe & float, LED/Buzzer if liquid level gets too high or low, 9VDC
- Mfr # T-KK-50
- Zoro # G423548681
product price:
$
906.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Material
Kynar
Pipe Depth
50 in
Includes
Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-KK-50
- Zoro #
- G423548681
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pipe Depth
- 50 in
Details
- Color
- Red
- Material
- Kynar
- Item
- Tank Alarm
- Includes
- Battery
Description
Gizmo Engineering T-KK-50 Tank Alarm System is a rugged, industrial-grade liquid level monitoring device designed to provide dependable alerts for high or low fluid levels in tanks, drums, process vessels and other liquid storage applications. The T-KK-50 is part of Gizmo’s broader family of “Tank Alarm in products, known for their simplicity, durability and field-tested reliability in harsh industrial environments. Core Functionality At its core, the T-KK-50 is a tank level alarm, engineered to sense changes in liquid level and trigger an alert when the fluid reaches a specified depth - in this case, approximately 60 inches (60 in) of working depth. The alarm is activated by a PVDF float switch that responds to rising or falling liquid, sending a signal to the alarm enclosure when the set level is reached. This makes it useful for a wide range of level-control needs, including preventing overfills, avoiding dry-run conditions and providing early warning for process control or safety shutdowns. Industrial Design & Construction The T-KK-50’s construction reflects the demanding environments in which it’s typically deployed. Key elements include: Chemical-Resistant Materials: The T-KK-50 uses Kynar (PVDF) for wetted components - a fluoropolymer known for eXcellent chemical resistance and long-term durability in corrosive environments common in plating, chemical processing, wastewater and industrial storage. Robust Alarm Enclosure: The alarm boX itself is designed to withstand wet, dusty and corrosive conditions, supporting reliable performance even in wash-down or outdoor settings. Float-Driven Detection: The core sensing element is a float switch mounted inside a pipe or tube, protecting it from debris and ensuring stable operation. The float moves with liquid level and triggers the alarm point when the set depth is reached. Alerting Capabilities When the tank alarm detects a threshold condition, it provides clear and audible notification: Loud Buzzer: The unit emits a loud tone (103 dB at 2ft range) to ensure that the alert is heard across noisy industrial settings. Visual Signal: Gizmo alarms include a bright LED beacon that flashes when the alarm is triggered, aiding visibility in brightly lit or obstructed workspaces. Simple User Controls: A test/silence button allows operators to confirm alarm function or temporarily mute the buzzer while the visual alert continues. Power & Installation The tank level alarm is typically powered by an included 9 V
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.