Shop GIZMO ENGINEERING
See all product information
Create Account
Alarm BoX LED stack light, Buzzer 103dB - 2 ft, Enclosure 5X5X2, Ingress rating IP65 (NEMA 4X)
- Mfr # AB-3
- Zoro # G723548718
product price:Â
$
395.99
/ea
Free Shipping & Returns
Key Features
Color
Grey
Width
5 in
Height
2 in
Material
PVC
Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AB-3
- Zoro #
- G723548718
- UPC #
- -
- Country of Origin
- United States
- Color
- Grey
- Item
- Alarm Box
- Material
- PVC
Dimensions
- Width
- 5 in
- Height
- 2 in
- Length
- 7 in
Description
AB-3 is a robust, compact AC-powered alarm boX with integrated 2-element stack light and relay, ideal for converting a simple contact into a highly visible and audible alarm point in demanding industrial environments. Featuring a loud, daylight-visible flashing beacon, it provides 24/7 surveillance with low-power circuits, ensuring reliability. It includes built-in test functions, optional leak sensors, and is engineered for easy installation and low maintenance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.