Shop GIZMO ENGINEERING
See all product information
Create Account
IBC High Level Alarm 3/4 in Black Polypropylene pipe, Lithium battery, Cam Lock Elbow, Alarm
- Mfr # IHK-PF-CL
- Zoro # G623548740
product price:
$
447.99
/ea
Free Shipping & Returns
Key Features
Includes
Battery
Material
Polypropylene
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IHK-PF-CL
- Zoro #
- G623548740
- UPC #
- -
- Country of Origin
- United States
- Includes
- Battery
- Material
- Polypropylene
- Item
- IBC
- Color
- Black
Description
Gizmo Engineering IHK-PF-CL is part of the company’s IHK series of high-level liquid alarms, designed specifically to prevent overfilling in intermediate bulk containers (IBCs), totes, and similar storage systems. While eXact suffiX variations (such as “CL in) denotes the inclusion of a cam-lock elbow plug. Also included is a vent cal to prevent stress on the IBC. This device operates as a self-contained overfill prevention system, using a float switch to detect when liquid reaches a preset level. Once triggered, it activates both a loud audible buzzer and a bright flashing LED, ensuring operators are immediately alerted-even in noisy industrial environments. These dual alerts significantly reduce the risk of spills, product loss, and environmental hazards. A key advantage of the IHK-PF-CL is its battery-powered design, typically utilizing a long-life lithium battery. This eliminates the need for eXternal wiring, allowing for fast installation and fleXible deployment across multiple tanks or locations. The unit is also portable and can be easily transferred between containers, making it suitable for dynamic operations. Constructed from durable, corrosion-resistant materials such as polypropylene and stainless steel, the alarm is built to withstand harsh chemical and industrial environments. Its rugged housing is often rated for water resistance and wash down conditions, ensuring reliable long-term performance. The device typically features an adjustable mounting collar and depth setting, allowing users to customize the alarm trigger point tank size and application. Multiple operating modes may also be available, including snooze or repeat alarm functions, giving operators control over alert behavior. Overall, the Gizmo Engineering IHK-PF-CL provides a simple, reliable, and maintenance-friendly solution for liquid level monitoring. Its combination of portability, durability, and clear alerting makes it an essential safety tool in chemical processing, water treatment, and industrial fluid handling applications.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.