IBC High Level Alarm 3/4 in Red Kynar, Battery powered, No feed pipe, Dual Alarm, Rugged
- Mfr # IHK-KK
- Zoro # G623548665
product price:Â
$
852.99
/ea
Free Shipping & Returns
Key Features
Material
Kynar
Includes
Battery
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IHK-KK
- Zoro #
- G623548665
- UPC #
- -
- Country of Origin
- United States
- Material
- Kynar
- Item
- IBC
- Includes
- Battery
- Color
- Red
Description
IHK-KK is a heavy-duty IBC (Intermediate Bulk Container) tank high-level alarm designed for the most demanding industrial chemical environments. As part of the IHK series, the inKK in designation indicates that both the pipe and the float switch are constructed from Kynar (PVDF), providing superior chemical resistance compared to standard polypropylene. Applications and Compatibility This unit is ideal for monitoring the filling of IBC tanks containing aggressive chemicals like concentrated hydrochloric acid, nitric acid, and various waste oils. It is built for rough, wet, and corrosive industrial settings where reliability is critical to prevent costly overfills and environmental spills.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.