Siren Alarm SPL at 2 ft distance (108V)112 dB and 226 mA, (72V)109 dB and 140 mA
- Mfr # SA-120VAC
- Zoro # G623548634
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Material
PVC
Color
Grey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA-120VAC
- Zoro #
- G623548634
- UPC #
- -
- Country of Origin
- United States
- Material
- PVC
- Item
- Alarm Box
- Color
- Grey
Description
Gizmo Engineering SA-120VAC is a high-performance industrial siren alarm designed to deliver clear, unmistakable alerts in demanding environments. Built for reliability and simplicity, this unit operates on a standard 120V AC power supply and is commonly used in process monitoring, safety systems, and equipment fault notification. At its core, the SA-120VAC features a powerful piezoelectric buzzer capable of producing sound levels up to 114 dB at 2 feet, making it suitable for noisy industrial settings where audible alarms must cut through background noise. This high-decibel output ensures that alarm conditions are immediately noticed, even across large areas or through heavy machinery noise. In addition to its audible alert, the unit incorporates a strobing LED beacon, providing a strong visual signal that complements the siren. This dual-alert system enhances safety by ensuring visibility in situations where hearing protection is worn or ambient noise levels are eXtreme. The SA-120VAC is housed in a durable PVC enclosure, engineered for industrial durability and resistance to harsh environmental conditions. Stainless steel hardware and sealed components contribute to long-term reliability, while the compact enclosure (approximately 4 X 4 inches) allows for fleXible installation in confined spaces. Ease of installation is another key advantage. The unit includes a 10-foot power cable, enabling quick deployment without compleX wiring. It can function either as a standalone alarm or as part of a larger annunciator system, integrating with sensors, control panels, or other monitoring devices. Operationally, the SA-120VAC is designed for intermittent alarm conditions, with a maXimum continuous runtime of approximately three hours. It performs reliably across a wide temperature range, making it suitable for both indoor and outdoor applications. Overall, the Gizmo Engineering SA-120VAC offers a rugged, high-decibel alert solution combining audible and visual signaling, straightforward installation, and dependable performance-ideal for industrial safety and process monitoring applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.