Intrinsically Safe Drum High Level Alarm 316 Stainless Steel, Dual alert, Battery powered
- Mfr # IS-DHK-SS
- Zoro # G523548734
product price:
$
1,249.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Silver
Includes
BT-IS Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IS-DHK-SS
- Zoro #
- G523548734
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Color
- Silver
- Includes
- BT-IS Battery
- Item
- Intrinsically Safe
Description
Gizmo Engineering IS-DHK-SS is a high-performance intrinsically safe drum level alarm designed to monitor and notify operators of liquid level changes in drums and similar containers used in industrial environments. Built for rugged service and hazardous locations, this unit is engineered to meet strict safety standards while providing reliable, long-term operation in demanding conditions. At its core, the IS-DHK-SS is a high-level liquid alarm - meaning it detects when the liquid inside a drum rises above a predetermined point and signals this condition with both audible and visual alerts. This early warning helps prevent overfills, spills, and costly downtime, making it particularly useful for chemical processing, plating operations, fuel storage, wastewater treatment, and other industrial settings where accurate level detection is critical. One of the key selling points of this product is its intrinsically safe certification. It is rated for Class I, Division 1 hazardous locations, meaning it’s suitable for use in environments where flammable gases or vapors may be present. Its internal circuitry and construction are specifically designed to prevent ignition sources, making it safe for installation in eXplosive atmospheres without requiring eXternal barriers or compleX wiring. The IS-DHK-SS features a robust construction that blends strength with corrosion resistance. The main body is housed in a durable aluminum enclosure, while wetted components such as the pipe and float are made from 316 stainless steel, offering resistance to corrosion from harsh chemicals and solvents. The design also meets IP65 ingress protection against dust and water jets, ensuring dependable operation in wet or dirty industrial settings. Powering the alarm is a replaceable lithium battery system that provides long service life without the need for eXternal power or wiring - a major advantage in remote or hard-to-reach locations. The alarm emits a loud 102 dB buzzer at 2 feet, similar in sound level to a smoke detector, ensuring audible alerts over background noise. Coupled with a flashing LED beacon, it provides a clear, unmistakable signal when a high-level condition is detected. Installation is straightforward: the unit is designed to fit directly into a 3/4 in NPT drum bung, making it easy to mount without special adapters or tools. Adjustable mounting hardware allows the alarm’s float to be positioned at the appropriate depth for the specific tank or drum being monitored.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.