Shop GIZMO ENGINEERING
See all product information
Create Account
Low Profile Overfill Alarm Alerts if tank ever overfills, 90 degree angle, 3 in depth, 9VDC
- Mfr # T-PF-90 deg
- Zoro # G023548654
product price:Â
$
280.99
/ea
Free Shipping & Returns
Key Features
Includes
Battery
Color
Black
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-PF-90 deg
- Zoro #
- G023548654
- UPC #
- -
- Country of Origin
- United States
Details
- Includes
- Battery
- Item
- Tank Alarm
- Color
- Black
- Material
- Polypropylene
Description
Gizmo Engineering T-PF-90 deg is a rugged, reliable overfill alarm designed to help industrial facilities prevent costly and hazardous tank overflows. Engineered for simplicity, durability, and dependable performance, this compact alarm integrates high-visibility alerts with corrosion-resistant construction to meet the needs of demanding liquid handling environments. Purpose & Application The T-PF-90 deg serves as a low profile overfill alarm for tanks, drums, and other liquid storage vessels where uncontrolled overflow poses safety, environmental, or operational risks. It’s especially suited for industrial plating, chemical processing, and fluid management systems, where robust warning devices are essential to avoid spills, product loss, and equipment damage. Its design allows it to mount easily at the tank lip and provide continuous monitoring without compleX installation. Design & Construction This alarm combines practical engineering with corrosion-resistant materials to withstand harsh environments: Compact Profile: With a low vertical profile, the T-PF-90 deg minimizes obstruction around tank openings while still offering strong alert functionality. Durable Materials: Constructed primarily from PVC and polypropylene, it provides resistance to moisture and aggressive industrial environments. A float guard protects the internal float switch from mechanical damage and ensures reliable activation. Corrosion-Proof Components: Designed for use where electrical corrosion could compromise traditional wired systems, this alarm avoids metal contacts in wet areas, enhancing long-term reliability. Power & Alert Features A standout feature of the T-PF-90 deg is its battery-powered design: Self-Contained Power: Powered by a standard 9 V battery, the unit operates independently of eXternal electrical sources, preventing electrical failures due to plug corrosion or wiring issues. Low-Battery Indicator: A built-in alert lets operators know when battery replacement is needed, ensuring continuous operation. Audible and Visual Alerts: When the liquid level reaches the overfill threshold, a loud buzzer (typically around 103 dB at 2 ft) and a bright flashing LED immediately signal the condition. These alerts are designed to cut through industrial noise and visual clutter so personnel can respond quickly. Installation & Use One of the key advantages of the T-PF-90 deg is its ease of installation and straightforward operation:
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.