IBC Low Level Alarm Lithium battery, Adjustable depth, 3/4 in Red Kynar pipe, Dual alarm
- Mfr # ILPX-KK
- Zoro # G723548725
product price:Â
$
1,222.99
/ea
Free Shipping & Returns
Key Features
Material
Kynar
Color
Red
Includes
Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ILPX-KK
- Zoro #
- G723548725
- UPC #
- -
- Country of Origin
- United States
- Material
- Kynar
- Color
- Red
- Item
- IBC
- Includes
- Battery
Description
Gizmo Engineering ILPX-KK IBC Low Level Alarm is an industrial-grade liquid level monitoring and alarm device engineered to keep operators informed when the liquid level in an IBC or tote tank falls below a predetermined safe point. It is part of a family of robust alarms produced by Gizmo Engineering, a company known for rugged, corrosion-resistant monitoring equipment tailored to corrosive and industrial environments such as chemical processing, plating operations, water treatment, and hazardous fluid storage. The ILPX-KK is designed as a complete integrated alarm system that features both sensing and alert functions and liquid suction in a ready-to-install unit. The KK suffiX denotes that PVDF (Kynar) - a high-performance fluoropolymer - is used for wetted parts like the float and pipe, offering superior chemical compatibility and resistance to aggressive liquids compared with standard polypropylene models. The Gizmo Engineering ILPX-KK IBC Low Level Alarm is a durable, high-performance chemical feeding and alarm solution designed to deliver dependable low liquid level monitoring in demanding environments. Its use of chemically resistant materials (PVDF/Kynar), coupled with battery-powered independence and robust alarms, makes it an eXcellent choice for facilities handling corrosive fluids or critical liquid processes. While detailed manufacturer specifications for the ILPX-KK model are less widely published, its design and purpose align with the proven Gizmo approach to rugged, easy-to-install level alarm systems.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.