Shop GIZMO ENGINEERING
See all product information
Create Account
Tank Level Alarm, Stainless Steel pipe & float, LED/Buzzer if liquid level gets high or low
- Mfr # T-SS-36
- Zoro # G023548746
product price:
$
783.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Pipe Depth
36 in
Includes
BT-IS Battery
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-SS-36
- Zoro #
- G023548746
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pipe Depth
- 36 in
Details
- Material
- Steel
- Item
- Tank Alarm
- Includes
- BT-IS Battery
- Color
- Silver
Description
Gizmo Engineering T-SS-36 is a rugged, reliable stainless steel-based low-level tank alarm designed to provide clear, dependable indication when the liquid level in a storage tank falls below a predefined threshold. This type of alarm is widely used in industrial, agricultural, marine, and fuel storage applications to help operators avoid hazardous low-level conditions that can lead to equipment damage, process interruption, or environmental risks. Engineered for durability and long-term field performance, the T-SS-36 stands out for its corrosion-resistant construction, simple installation, and audible/visual alerting system. It is part of Gizmo Engineering’s broader family of liquid level control and alarm products, which are known for robustness and ease of use. Construction & Design At the core of the T-SS-36’s design is its stainless steel pipe and float assembly, which provides eXcellent resistance to rust and corrosion even in harsh and wet environments. The float switch mechanism is dependable and requires minimal maintenance, ensuring the alarm activates accurately when the liquid level drops. The rugged build makes this alarm suitable for both indoor and outdoor applications, including harsh industrial settings. Because of its corrosion-resistant materials, the T-SS-36 is also well-suited for use with fuels, oils, water, and many other non-abrasive liquids. Alarm Functionality The alarm system integrates audible and visual alerts to ensure that low fluid conditions are immediately noticed: Audible Alert: A loud buzzer provides a clear sound signal when the tank reaches a low level, designed to be heard over background industrial noise. Visual Alert: A bright LED indicator accompanies the alarm, offering a visual cue that complements the sound alert - useful when noise alone may not be enough. These dual alert modes make the T-SS-36 especially useful in noisy facilities or outdoor settings where visibility and sound may both be needed to catch operators’ attention swiftly. Ease of Installation One of the strengths of this product is its straightforward installation. It typically mounts directly to the tank using compression fittings - a design that minimizes downtime and the need for professional help. The float assembly can be oriented based on the specific installation requirements (the “36 in typically denotes the switch depth or mounting configuration). Because no eXternal power source is required for the float switch itself, and
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.