Zoro Homepage

High Resolution Digital Manometer

  • Mfr # GI303842

  • Zoro # G215963463


product price: $266.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GI303842
Zoro #
G215963463
UPC #
661541204410
Country of Origin
China

Description

Low Static Negative Pressure. - Features & Benefits : Digital display of gauge or differential pressure Display unit options: psi inH2O mmH2O barand mbar Bright backlight Min/Max memory + data hold Simple fittings for hose connection RS includes four 4 rubber stoppersfor duct smoke detectors CE and RoHS approved Specifications : Measurement Range: 0 to 2 psi 0 to 55 inH2OAccuracy: ?0.3%Resolution bar: 0.01Response Time: 0.5 secondsOperating Temperature:32? to 122?F 0? to 50?CDimensions:7.2 x 2.8 x 1.2 in. 182 x 72 x 30mmWeight: 7.6 oz. 215gPower Source: 1 ?9V? battery included Includes : Connection hose Molded hard case Battery User?s manual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.