Shop GLACIER FRESH
Create Account
RPWFE Refrigerator Water Filter Replacement for GE(with chip)
- Mfr # 806226
- Zoro # G324795474
product price:
$
28.29
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
- 806226
- Zoro #
- G324795474
- UPC #
- -
- Country of Origin
- China
Description
The Glacier Fresh GF-009X PLUS is a replacement refrigerator water filter for GE RPWFE and RPWF filtration systems, supplying filtered drinking water and ice from the refrigerator dispenser. The cartridge uses renewable coconut shell activated carbon media with a 0.5 micron rating and is certified by IAPMO R&T to NSF/ANSI 42, 53 and 372 for reduction of chlorine taste and odor, Particulate Class I, lead, mercury and cyst. Rated service life is 200 gallons or 6 months. Operating range is 33 to 100 °F and 30 to 100 psi at a rated flow of 0.5 gpm. The cartridge measures 9.96 in L x 1.73 in W x 1.73 in H. It replaces GE RPWFE, RPWF. Supplied as a single cartridge.