Mechanics Gloves, Neoprene Palm, Fleece Lining, Black, XL
Mfr # 823BK XL
Zoro # G3459593
product price:Â $20.65
/prKey Features
Color
Black
Palm Material
Neoprene
Lining
Fleece
Minimum Temperature
Not Rated
Sold As
Pair
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
823BK XL
Zoro #
G3459593
UPC #
-
Country of Origin
China
Dimensions
Size
XL
Size- Alpha
XL
Details
Item
Mechanics Gloves
Color
Black
Palm Material
Neoprene
Lining
Fleece
Minimum Temperature
Not Rated
Sold As
Pair
Cut
Seamless Palm
Application
Hunting, Outdoor Cold Weather
Back Material
Neoprene
Palm Style
Coated
Color Family
Black
Temp Rating
Above 32 Degrees F
Description
Mechanics Gloves, Palm Material Neoprene, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.