Shop GLAD
See all product information
ForceFlex Tall Kitchen Drawstring Trash Bags, 13 gal, Fresh Clean Scent, 10.19 x 9.81, Gray, 330PK
Mfr # 78563
Zoro # G823333207
product price:Â $136.99
/pk 330, $0.42/ea
Free Shipping & Returns
Key Features
Scent
Fresh Clean
Width
10.19 in
% Recycled Content
0%
Seal
Flat
Material
Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
78563
Zoro #
G823333207
UPC #
12587785546
Country of Origin
United States
Dimensions
Width
10.19 in
Height
9.81 in
Length
15.56 in
Details
Item
Trash Bags
Color
Gray
Scent
Fresh Clean
% Recycled Content
0%
Seal
Flat
Material
Plastic
Bag Closure Type
Drawstring
Capacity
13 gal
Strength Rating
Heavy-Duty
Max. Load
11 to 15 gal
Description
Let the stretchable strength of Glad ForceFlex handle all the messes our busy daily life can throw at it and then some. Glad Tall Kitchen Drawstring Trash Bags are designed with ForceFlex technology to give extra flex as it expands around sharp edges and heavy loads, so you can pack it in while resisting tears, rips and punctures. These trash bags are designed with two layers for extra leak protection. RipGuard and LeakGuard technology prevent seepage of liquids and keep trash contained. Fight nasty kitchen odors with the exclusive Glad trash bag combination of steady release of Febreze freshness and irresistible Fresh Clean scent that traps, locks and neutralizes odors. The durable Grips The Can Drawstring ensures a tight grip on the trash can to keep it in place. Take the trash to the curb with no fear of leaks and tears, and no frustration.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.