Shop GLAD
See all product information
ForceFlex Kitchen Drawstring Trash Bags, Drawstring, 13 gal, Unscented, 23.47 x 25.38, White, 330PK
Mfr # 22541
Zoro # G623332967
product price:Â $136.99
/pk 330, $0.42/ea
Free Shipping & Returns
Key Features
% Recycled Content
0%
Height
25.38 in
Material
Plastic
Width
23.47 in
Bag Closure Type
Drawstring
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22541
Zoro #
G623332967
UPC #
12587225417
Country of Origin
United States
Dimensions
Height
25.38 in
Width
23.47 in
Details
Item
Trash Bags
Color
White
% Recycled Content
0%
Material
Plastic
Bag Closure Type
Drawstring
Scent
Unscented
Capacity
13 gal
Max. Load
11 to 15 gal
Description
Let the stretchable strength of Glad ForceFlex handle all the messes our busy daily life can throw at it and then some. Glad Tall Kitchen Drawstring Trash Bags are designed with ForceFlex technology to give extra flex as it expands around sharp edges and heavy loads, so you can pack it in while resisting tears, rips and punctures. These trash bags are designed with two layers for extra leak protection. RipGuard and LeakGuard technology prevent seepage of liquids and keep trash contained. Fight nasty kitchen odors with the exclusive Glad trash bag combination of steady release of Febreze freshness and irresistible scent that traps, locks and neutralizes odors. The durable Grips The Can Drawstring ensures a tight grip on the trash can to keep it in place. Take the trash to the curb with no fear of leaks and tears, and no frustration.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.