
Medium Drawstring Trash Bags with Clorox, 8 gal, Lemon Fresh Bleach, 0.74 mil, 23x21.63, Gray, 26PK
Mfr # 79316
Zoro # G715960788
product price:Â $10.59
/pk 26, $0.41/eaKey Features
Seal
Flat (Bottom)
Bag Closure Type
Drawstring
Scent
Lemon Fresh Bleach
Thickness
0.75 mil
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
79316
Zoro #
G715960788
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.75 mil
Height
21.63 in
Width
23 in
Details
Seal
Flat (Bottom)
Bag Closure Type
Drawstring
Item
Small & Medium Waste Basket Bags
Scent
Lemon Fresh Bleach
Color
Gray
Material
Linear Low-Density Polyethylene (LLDPE)
Description
Glad and Clorox have joined forces to create a trash bag with the strength of Glad and the odor-fighting power of Clorox. Glad with Clorox Medium Drawstring Trash Bags eliminate trash and bacterial odors on the bag to help keep your space feeling fresh and healthy. These garbage bags fit medium size trash cans and are ideal for wastebaskets in your commercial facility like bathrooms, bedrooms, offices, nurseries and laundry rooms. Featuring a gray bag and printed hexagon design around the hem of the bag, these trash bags add a design detail to any room when they are folded around the edge of the can. Just a quick cinch of the durable drawstring makes trash removal simple. These versatile trash bags feature a clean smell.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.