This item is Discontinued.

Glade Glade 651369 64 oz 2 x Concentric Liquid Laundry Detergent; Lemon Verbena Scent - Case of 6 651369

Glade 651369 64 oz 2 x Concentric Liquid Laundry Detergent; Lemon Verbena Scent - Case of 6 (Discontinued)

  • Mfr # 651369
  • Zoro # G103929809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
651369
Zoro #
G103929809
UPC #
10808124146317
Country of Origin
United States

Description

Features
  • Gentle on fabric, powerful on dirt and grime. Made with naturally-derived ingredients and essential oils
  • Clean and freshen clothes without the use of phosphates
  • Case of 6
Specifications
  • Application: Laundry Detergent
  • Applicable Material: Clothing; Fabric
  • Dirt Types: Fluids; Grease; Soils
  • Scent: Lemon
  • Capacity: 64 oz
  • Weight: 29 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.