
Mesh Cargo Net Tarp: Large for Extended Bed (8.75' x 10' ft.)
Mfr # LMT-100
Zoro # G6537125
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
8.75
Length
10
Overall Length
Feet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LMT-100
Zoro #
G6537125
UPC #
856611000195
Country of Origin
China
Dimensions
Width
8.75
Length
10
Overall Length
Feet
Details
Color
Black
Description
The Mesh Tarp Cargo Net is made from industrial grade, ripstop material meaning that even if a puncture is made the material it will not continue to tear. Each mesh thread is comprised of thousands of smaller threads and then coated giving it incredibly strong rip-stop properties and slides over your load with ease. This is the same material in our flagship Gladiator cargo Net. Each net comes with four attachment straps as well as a storage bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.