Glaro
15 gal Trash Can, High Gloss Black
Mfr # W-1242HGB-HGB-W2
Zoro # G4702991
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 15 gal
- Color High Gloss Black
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Kimberly-Clark Professional 412-05320 Wypall L10 Utility Wipe; 9 x 10.5 - White (412-05320)
- VONDREHLE Vondrehle HDCPT1 Plastic Wall Mount Paper Towel Holder (1565746)
- RUBBERMAID COMMERCIAL Wet Mop Pad, White, Cotton (FGS29900WH00)
- ROYAL BASKET TRUCKS Turnabout Trk, 48 Cu ft., Black, Plstc, A (R48-BKX-TPA-6UNN)
- GLARO 14 gal Half-Round Trash Can, Bronze Vein, 18 in Dia, None, Steel (1891-BV-BV)
- GLARO 14 gal Half-Round Trash Can, Satin Aluminum, 18 in Dia, None, Aluminum (1891-SA-SA-WM189)
- GLARO 33 gal Round Trash Can, Bronze Vein, 20" Dia, None, Steel (F2051-BV-BV)
- COMMERCIAL ZONE PRODUCTS 45 gal Square Trash Can, Blue, 18 1/2 in Dia, Plastic (755104)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Yellow, 22 in Dia, None, Polyethylene (FG263200YEL)
- RUBBERMAID COMMERCIAL Round Vented Trash Can, Gray, Plastic (FG263200GRAY)
- BOARDWALK 32 gal Round Cylinder Trash Can, Gray, Open Top, Linear-Low-Density Polyethylene (3485198)
- Glaro Trash Cans