Zoro Homepage

Limit Switch, Rotary, 2NC/2NO, DPDT

  • Mfr # GR62652016

  • Zoro # G6276061


product price: $774.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Rotary
Contact Form- Switches
2NC/2NO, DPDT
Gear Ratio
333:1
Width
6.28"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR62652016
Zoro #
G6276061
UPC #
-
Country of Origin
United States

Dimensions

Width
6.28"
Height
3.32"
Depth
5.32"

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Rotary
Contact Form- Switches
2NC/2NO, DPDT
Gear Ratio
333:1
NEMA Rating
4
Contact Form
2NC/2NO, DPDT
Body Material
Rugged Die Cast Aluminum
Number of Poles
2
Series
55
Over Travel
6
Contact Form - Limit Switch
2NC/2NO, DPDT
Contacts Normally Open
4
Contacts Normally Closed
4

Description

Switch,2 Cont,Right HandShaft 333:1Ratio

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.