This item is Discontinued.

Gleason Reel Limit Switch, Rotary, 3NC/3NO, SPDT 55-4E-3SP-WB-111LD

Limit Switch, Rotary, 3NC/3NO, SPDT (Discontinued)

  • Mfr # 55-4E-3SP-WB-111LD
  • Zoro # G6275066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-4E-3SP-WB-111LD
Zoro #
G6275066
UPC #
-
Country of Origin
United States

Dimensions

Depth
5.32"
Height
3.32"
Width
6.28"

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Rotary
Contact Form- Switches
3NC/3NO, SPDT
Contact Form
3NC/3NO, SPDT
Series
55
NEMA Rating
4
Body Material
Rugged Die Cast Aluminum
Number of Poles
1
Gear Ratio
111:1
Contact Form - Limit Switch
3NC/3NO, SPDT
Over Travel
21
Contacts Normally Closed
3
Contacts Normally Open
3

Description

Switch,3 Cont,1 Pole,2 Shaft 111:1 Ratio

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.