Hand Tufted Wool Area Rug This one is a very sober rug from Unbeatable Sale, Its uniqu

  • Mfr # UBSK00201T0104A9

  • Zoro # G915889520


product price:  $141.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UBSK00201T0104A9
Zoro #
G915889520
UPC #
719583391640
Country of Origin
India

Description

Hand Tufted Wool Area Rug

This one is a very sober rug from Unbeatable Sale. Its uniqueness lies in its simple design and it will make your interiors look serene. We have manufactured this using high quality wool and thus it is very durable and sturdy. It will give a very comfortable underfoot experience.This hand tufted area rug comes in a rectangle dimensions 5' x 8'.

Features
  • Handmade by skilled artisans enhancing in-depth color and product durability
  • Solid designed and weaved by hand tufted technique
  • Soft wool yarn with ultra-plush pile height of 0.75 inches for underfoot comfort
  • Solid area rugs perfect for Living Room, Bedroom, Study Room, Dinning Room, Foyer
Specifications
  • Color: Beige & Brown
  • Size: 5 x 8 ft.
  • Construction: Handmade
  • Weave & Technique: Hand Tufted
  • Shape: Rectangle
  • Material: 70% Wool & 30% Cotton
  • Recommended: Indoor
  • Reversible: No
  • Floor Heating Safe: Yes
  • Non-Slip Backing: Yes
  • Weight: 30.26 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.