
12 in. x 1.5 in. Concealed Screw Grab Bar in White with Acrylic Chrome Ring
Mfr # GB12-1.5-WHCH
Zoro # G821841780
product price:Â $3.60
/ea
Sold in multiples of 3 for $10.80
Key Features
Includes
Mounting Hardware
Features
Concealed Mounting Hardware
Color
White
Standards
ADA Compliant
Mounting Type
Wall Mounted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GB12-1.5-WHCH
Zoro #
G821841780
UPC #
704780180760
Country of Origin
China
Dimensions
Length
12 in
Details
Includes
Mounting Hardware
Features
Concealed Mounting Hardware
Color
White
Standards
ADA Compliant
Mounting Type
Wall Mounted
Bar Type
Straight
Weight Capacity
220 lb
Dia
1.25 in
Finish
Chrome
Item
Grab/Assist Bar
Material
Chrome
Description
EZ collection. High-quality PVC-ABS construction. Finish: White and chrome. Pure white finish featuring chrome accents. Screws concealed within flange mount cover. 5 Hole flange for easy installation. Finish: White and chrome. Material: Metal/Plastic.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.