
Chrome Ring 16 in. x 1-1/2 in. Acrylic Grab Bar in White
Mfr # GB16-1.5-WHCH
Zoro # G521841875
product price:Â $3.60
/ea
Sold in multiples of 3 for $10.80
Key Features
Dia
3.16 in
Bar Type
Straight
Features
Concealed Mounting Hardware
Weight Capacity
500 lb
Standards
ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GB16-1.5-WHCH
Zoro #
G521841875
UPC #
704780178149
Country of Origin
China
Dimensions
Length
16 in
Details
Dia
3.16 in
Bar Type
Straight
Features
Concealed Mounting Hardware
Weight Capacity
500 lb
Item
Grab/Assist Bar
Standards
ADA Compliant
Color
White
Material
PVC
Mounting Type
Wall Mounted
Finish
White with Chrome Accents
Includes
Mounting Hardware
Description
This model of the E-Z Grab concealed screw 16 in. grab bar comes in a white acrylic finish with chrome accents and supports up to 500 pounds. The grab bar is designed to provide support and extra stability in the tub, shower or other area of the bathroom. It also features concealed mounting hardware for your convenience.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.