Stylish Streamline Concealed Screw 20 in. x 1-1/4 in. Grab Bar in Satin Chrome

  • Mfr # GBD20-1.25SSDSA

  • Zoro # G521841776


product price:  $3.60
/ea
Sold in multiples of 3 for $10.80

Key Features

Length
20 in
Finish
Satin Chrome
Material
Stainless Steel
Standards
ADA Compliant
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GBD20-1.25SSDSA
Zoro #
G521841776
UPC #
704780178064
Country of Origin
China

Dimensions

Length
20 in

Details

Finish
Satin Chrome
Material
Stainless Steel
Standards
ADA Compliant
Color
Chrome
Dia
3.16 in
Mounting Type
Wall Mounted
Weight Capacity
500 lb
Item
Grab/Assist Bar
Includes
Mounting Hardware
Features
Concealed Mounting Hardware
Bar Type
Straight

Description

This model of the E-Z Grab Stylish Streamline style concealed screw 20 in. grab bar comes in a satin chrome finish and supports up to 500 pounds. This grab bar is designed to provide support and extra stability in the tub, shower or other area of the bathroom. It also features concealed mounting hardware for your convenience.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.