Global Door Controls
4.5 in. x 4.5 in. Brushed Chrome Steel Spring Hinge (Set of 3)
Mfr # CPS4545-26D-3
Zoro # G601860635
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Hinge Type Door Hinge
- Material Steel
- Finish Brushed Chrome
- Frame Leaf Width 4.5 in
- Frame Leaf Height 4.5 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. Std Dty Brushed Chrome Commercial Cylindrical Storeroom Lever W/ Door Handle Lock (DL-LSV80SPA-US26D)
- COMPONENT HARDWARE Cam Lock, Keyed Alike, 1-1/8" Stainless (P30-4770)
- PALMETTO PACKING Packing Seal, 9/16 sq. in., 5 ft. (1389)
- DELTANA Roller Catch, Heavy Duty Oil Rubbed Bronze (RCA430U10B)
- GLOBAL DOOR CONTROLS 4.5 in. x 4 in. Satin Nickel Full Mortise Spring With Non-Removable Pin Squared Hinge - Set of 2 (CPS4540-US15-M)
- DELTANA Antique Brass Spring Hinge (DSH4R55)
- DELTANA Oil Rubbed Bronze Spring Hinge, Holes per Leaf: 3 (DSH35R510B)
- DELTANA Satin Chrome Spring Hinge (DSH35U26D)
- DELTANA Satin Brass Spring Hinge (DSH4R44)
- DELTANA Satin Chrome Spring Hinge, Holes per Leaf: 4 (DSH45U26D)
- NATIONAL HARDWARE Hinge Spg Adj Sc 4-1/2X4-1/2In (N236-012)
- Global Door Controls Door Hinges