Shop All Keyed Entry Door Handles
Trans Atlantic Co.
Std Dty Brushed Chrome Commercial Cylindrical Storeroom Lever W/ Door Handle Lock
Mfr # DL-LSV80SPA-US26D
Zoro # G308621690
$61.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Trans Atlantic Co.
- MFR # DL-LSV80SPA-US26D
- Zoro # G308621690
- UPC # 704780186847
- Country of Origin China
- Category Keyed Entry Door Handles
Description
The Trans Atlantic TACO LSV Sparta cylindrical storeroom leverset comes in a brushed chrome finish and includes an ANSI strike. This storeroom door handle always requires a key to open the door from the outside, the inside remains unlocked. This leverset is ADA compliant and exceeds ANSI standards for Grade 2, making it the perfect fit for commercial, standard duty applications.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Leveling Mount, Boltless, 1/4-20, 1 in Base, Load Capacity: 200 lb (DTS-0)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 15/16 in W (75/60 KD)
- NATIONAL HARDWARE Lock Door Chain Brs Gr3 (N183-590)
- TIMELINE Shiplap 5.5 in. x 72 in. Engineered Wood Wall Paneling, True Black, 24PK (974)
- TRANS ATLANTIC CO. Saturn Series Keyed Entry Cylindrical Door Lever Set Grade 2 in Brushed Chrome (DL-LSV53-US26D)
- TRANS ATLANTIC CO. Trans Atlantic Heavy Duty Commercial Cylindrical Storeroom Door Lever in Satin Stainless Steel (DL-LHV80-US26D)
- TRANS ATLANTIC CO. Saturn Series Grade 2 Storeroom Cylindrical Door Leverset in Brushed Chrome (DL-LSV80-US26D)
- TRANS ATLANTIC CO. Heavy-Duty Brushed Chrome Grade 1 Commercial Cylindrical Entry Door Lever/Handle with Lock (DL-LHV53-US26D)
- YALE Lever Lockset, Mechanical, Storeroom (B-AU4605LN x 626)
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.2 (W581CP6D D 626)
- GLOBAL DOOR CONTROLS Empire Style Commercial Keyed Entry Door Lever (GLC-5151L-626)
- Trans Atlantic Co. Door Lever Locksets