Brushed Chrome Residential Privacy Knob
- Mfr # GLS40SBAL-626
- Zoro # G901860700
product price:Â
$
12.29
/ea
Key Features
Key Type
Exit Devices
Lockset Finish
Chrome
Lockset Material
Metal
Color
Brushed Chrome
Width
2.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GLS40SBAL-626
- Zoro #
- G901860700
- UPC #
- 704780128472
- Country of Origin
- China
- Key Type
- Exit Devices
- Lockset Finish
- Chrome
- Lockset Material
- Metal
- Color
- Brushed Chrome
Dimensions
- Width
- 2.625 in
- Height
- 2.625 in
Description
This model of the Global Door Controls residential privacy knob comes in a brushed chrome finish to bring style and sophistication to any range of home decor styles. The knob exceeds ANSI and BHMA standards for Grade 3 residential applications. The knob adds to the traditional look and feel of the product and makes a classic statement. This privacy function best used in interior bed and bath applications where privacy is required. The knob is locked or unlocked by turn button inside. The knob portion on the outside portion of the door can be unlocked by an emergency key. With the easy installation and classic styling this item is a great fit for traditional or contemporary homes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.