Zoro Homepage

Commercial ADA Grade 1 Door Closer in Duronodic With Adjustable Sizes 1-4

  • Mfr # TC511-DU

  • Zoro # G401861207


product price: $107.43
/ea
Free Shipping & Returns

Key Features

Color
Duronotic
Finish
Brown
Housing Depth
3.5 in
Housing Height
4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC511-DU
Zoro #
G401861207
UPC #
704780135876
Country of Origin
China

Dimensions

Housing Depth
3.5 in
Housing Height
4 in
Width
9 in

Details

Color
Duronotic
Finish
Brown
Material
Steel
Type
Door Closer
Location Type
Commercial
Door Handing
Universal

Description

The Global Door Controls TC511 series have a full selection of accessories to accommodate the requirements of any door application. This series meet the performance standards of Grade 1 and ADA compliant door closers. Items are highly recommended for commercial applications, especially when there's a modern new renovation. They're constructed from solid aluminum for more strength and durability. Moreover, the spring tension is adjustable and comes in sizes 1-4. Items are available in two finishes : Aluminum and Duronodic. This model carries a 5 Year mechanical warranty to be the guarantee for our clients.


  • •Heavy-duty aluminum construction with adjustable spring tension
  • •Adjustable control sweep, latch closing and backcheck speeds
  • •Meets the performance standards of Grade 1, ANSI BHMA A156.4
  • •Recommended for use on commercial, architectural and institutional applications
  • •Ideal for new constructions and renovations
  • •Made from aluminum alloy body
  • •Comes non-handed / reversible therefore it can be installed on a left hand or a right hand door
  • •Supplied with both wood and machine screws
  • •Fits with doors weighing up to 243 lbs.
  • •Tri packed - regular, top jamb, parallel arm mount
  • •Includes three independent regulating valves - control sweep, latch closing speeds and backcheck
  • •Adjustable backcheck speed
  • •Includes a full cover
  • •Duronodic finish
  • •CTC Hole Pattern: 12 in. x 3/4 in.
  • •UL listed R7483
  • •ADA compliant
  • •5 Year mechanical warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.