Global Door Controls
Commercial Passage Hall/Closet Ball Door Knob
Mfr # GLC-5110B-626
Zoro # G601861021
$11.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Chrome
- Color Brushed Chrome
- Material Steel
- Height 3.5 in
- Location Type Commercial;Residential
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 434, Buna N, 0.27 In., PK5 (U38801.025.0562)
- AMERICAN GARAGE DOOR SUPPLY Track Jamb Bracket, Size 05, PK2 (JB-5)
- MSI Sierra Blue Splitface Ledger Panel SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0068-SAM)
- SARGENT Surface Door Closer, Regular Universal Arm, Thru Bolts, Sprayed Aluminum Enamel (1431-RUO TB EN)
- EMTEK Providence Knob 2-3/8in Backset Passage with Quincy Rose for 1-1/4in to 2in Door Flat Black Finish (8131PUS19)
- CONSTRUCTOR Etude Passage Lever Door Lock with Knob Handle Lockset- Satin Nickel (CON-ETU-SN-PS)
- BALDWIN RESERVE Baldwin Reserve PSRUSRSR492 Passage Rust (PS.RUS.RSR.492)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57799)
- COPPER CREEK Colonial Knob Passage Function, Black (CK2020BC)
- BALDWIN ESTATE Knob Lifetime Brass Door Knobs Lifetime Brass 5057 (5057.003.IMR)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57795)
- Global Door Controls Door Locks and Deadbolts