Shop All Exit Signs with Lights
Global Equipment
Combo LED Emergency Exit Sign, Red Letters, Ceiling Wall Mount
Mfr # JLEC2RW
Zoro # G402537378
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Equipment
- MFR # JLEC2RW
- Zoro # G402537378
- UPC # 707022322713
- Country of Origin China
- Category Exit Signs with Lights
Description
GLOBALTM COMBO LED EMERGENCY EXIT SIGN, RED LETTERS W/ BATTERY BACKUP, CEILING & WALL MOUNT INTENDED USE: IDEAL FOR APPLICATIONS REQUIRING ATTRACTIVE UNIT EQUIPMENT WITH QUICK INSTALLATION OF GENERAL-PURPOSE EMERGENCY LIGHTING AND EXIT DIRECTIONS. INCLUDES DIRECTIONAL CHEVRON KNOCK-OUT INSERTS ON SIDES. PROVIDES A MINIMUM OF 90 MINUTES OF ILLUMINATION UPON LOSS OF AC POWER IN OFFICES, SCHOOLS, RESTAURANTS AND WAREHOUSES. LISTINGS: UL & CUL LISTED. MEETS UL924. MEETS NFPA 101, NEC AND OSHA REQUIREMENTS. LISTED FOR USE IN DAMP LOCATIONS. CONSTRUCTION: WHITE, LOW-PROFILE CONTEMPORARY DESIGN. ENGINEERING-GRADE THERMOPLASTIC HOUSING IS FLAME RETARDANT, IMPACT-RESISTANT, SCRATCH-RESISTANT, CORROSION-PROOF AND RESISTS DIRT, DUST AND MOISTURE. UV-STABLE RESIN RESISTS DISCOLORATION FROM NATURAL AND MAN-MADE LIGHT SOURCES. FULLY ASSEMBLED SINGLE-FACE COMBO COMES WITH EXTRA FACEPLATE FOR DOUBLE SIDED SIGNALING OPTION. OPTICS: TWO- 12W LED LAMP HEADS WITH 12 SERIES-PARALLEL WHITE LEDS EACH. TRACK AND SWIVEL ARRANGEMENT PERMITS FULL RANGE OF LAMP ADJUSTMENT. TYPICAL LED LAMP LIFE IS 10 YEARS. BATTERY: SEALED, MAINTENANCE-FREE, 9.6V NICKEL-CADMIUM BATTERY BACKUP DELIVERS 90 MINUTE CAPACITY TO EMERGENCY LAMPS. CONSTANT-CURRENT CHARGE MAXIMIZES BATTERY LIFE AND AUTOMATICALLY RECHARGES AFTER BATTERY DISCHARGE. ELECTRICAL: MULTI-VOLT INPUT CAPABILITY (120/277V). PROVIDES LOW OPERATING COSTS. SHORT-CIRCUIT PROTECTION ¿ CURRENT-LIMITING CHARGER CIRCUITRY PROTECTS PRINTED CIRCUIT BOARD FROM SHORTS. TEST SWITCH AND STATUS INDICATOR FOR VISUAL AND MANUAL MEANS OF MONITORING SYSTEM. MOUNTING: UNIVERSAL MOUNTING PLATE AND J-BOX PATTERN FOR EASY INSTALLATION. TOOL-LESS ACCESS FOR MAINTENANCE. WALL OR CEILING MOUNTED.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Fire Sign, 10" W, 14" H, 0.055" Thickness (LCU1-0073-NP_10x14)
- TRU-SPEC Mens Tactical Pants, Size 30", Navy (1037)
- KIDDE Fire Alarm Pull Station, Red, 3-3/8" D (K-279B-1110)
- MI AMERICAS Latex Disposable Gloves, 7 mil Palm Thickness, Low Protein Natural Rubber Latex, Powdered, M (5112-10)
- ATLITE - EMERGENCY Ny Edge Lit Lens Kit (AUXL)
- DUAL-LITE Ext Sgn, Thrmplst, Wht, 11 1/2in, 1.42W (EVEURWEI)
- COMPASS Ext Sgn, Plst, Gry, 12 1/2in, 2.7W (CEWSRE)
- COMPASS LED Edge-Lit Recessed Combo Exit/Em, Single Face, CELCR1RN (CELCR1RN)
- LUMAPRO Exit Sign LED Retrofit, Grn, Paddle, PR, PK2 (1LEK9)
- PROGRESS LIGHTING LED Combination Exit/Emergency Light, PECUE-UR-30 (PECUE-UR-30)
- LUMAPRO Exit Sign, ABS, LED, 2W, 14in. H, Red (40CP84)
- Global Equipment Signs